text.skipToContent text.skipToNavigation

Spiral-Spannstift, geschlitzt, schwer ISO 8752 Federstahl 420-560 HV30 5X18MM

  1. ART NR 39100.050.018
  2. EAN 8715492803566
  3. UBB 950359354442
  4. UNSPSC 31163201

Preis pro 
-


Packung 100
Nur komplette Verpackung
d (nom.) 5
Diameter (mm) 5
Länge (L) (mm) 18
Info
  • Dimensions d1 and d2 in above table are before mounting.
  • For pins with a nominal diameter d ≥ 10 mm a single chamfer configuration is optional at the discretion of the manufacturer.
  • V = minimum shear strength, double, in kN.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H12. Special features of slotted spring-type straight pins:
    • These pins are used to connect two or more construction elements to each other.
    • They are highly suitable to absorb shear forces.
    • If these pins are employed with bolted joints the below arrangement should be used:
Material Federstahl
Material technisch 420-560 HV30
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN 1481
ISO 8752
BS 7060
  1. Andere Größe auswählen

Spezifikationen

a (min.) 0.9
d1 (max.) 5.6
d1 (min.) 5.4
d2 3.4
s 1
V 17.54
  1. Laden Sie E-Dok. Herunter
  2. Laden Sie das CAD-Modell herunter