text.skipToContent text.skipToNavigation

Spiral-Spannstift, geschlitzt, schwer ISO 8752 Federstahl 420-560 HV30 12X36MM

  1. ART NR 39100.120.036
  2. EAN 8715492805140
  3. UBB 950359045313
  4. UNSPSC 31163201

Preis pro 
-


Packung 25
Nur komplette Verpackung
d (nom.) 12
Diameter (mm) 12
Länge (L) (mm) 36
Info
  • Dimensions d1 and d2 in above table are before mounting.
  • For pins with a nominal diameter d ≥ 10 mm a single chamfer configuration is optional at the discretion of the manufacturer.
  • V = minimum shear strength, double, in kN.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H12. Special features of slotted spring-type straight pins:
    • These pins are used to connect two or more construction elements to each other.
    • They are highly suitable to absorb shear forces.
    • If these pins are employed with bolted joints the below arrangement should be used:
Material Federstahl
Material technisch 420-560 HV30
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
DIN 1481
ISO 8752
BS 7060
  1. Andere Größe auswählen

Spezifikationen

a (min.) 2
d1 (max.) 12.8
d1 (min.) 12.5
d2 7.5
s 2.5
V 104.1
  1. Laden Sie E-Dok. Herunter
  2. Laden Sie das CAD-Modell herunter