text.skipToContent text.skipToNavigation

Metabo Flexiamant 180X3,0X22,23 TF41

  1. Art nr 8G452851
  2. EAN 4007430400666
  3. UBB 500662391415
  4. UNSPSC 31191500
  5. Hersteller Artikel Nr 616163000

Universal disc for processing stainless steels, Hardness: soft, High cutting output with good tool life, Low in iron and sulphur 0.1%, Maximum working speed 80 m/s

Universal disc for processing stainless steels Hardness: soft High cutting output with good tool life Low in iron and sulphur 0.1% Maximum working speed 80 m/s

Arbor size (mm) 22.2
Content (pcs) 25
Material grade A 30-P
Diameter (mm) 180
Thickness disk (mm) 3
Max RPM 8500 rpm