text.skipToContent text.skipToNavigation

Klingspor Lamellendisk SMT314 K36

  1. Art nr S0571.000.036
  2. EAN 4014855011469
  3. UBB 240216489510
  4. UNSPSC 27110000
  5. Hersteller Artikel Nr 322820
Application (metal) NF metals/Steel
Arbor size (mm) 22.2
Diameter (mm) 180
Grits 36
Type SMT314
Shape GEW
Type nr. SMT314
Info
  • Flap disc, excellent product for use on edges and welds of steel and non-ferrous materials.
  • Version: Conical
  • Grain: Aluminium oxide
  • Backing: Glass fibre
  • Bonding agent: Synthetic resin
  • Main application: Wood, non-ferrous material, steel.