text.skipToContent text.skipToNavigation

Spiralstifte Typ gerade DIN 7343 ISO 8750 Federstahl 420-545 HV30 3X16MM


Artikelnummer
Durchmesser
Länge
Material Federstahl
Material technisch 420-545 HV30
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Dimensions d1 and d2 in above table are before mounting.
    • V = minimum shear strength, double, in kN.
    • The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of coiled spring-type straight pins (spiral pins):
      • These pins are used for connections or the positioning of two or more parts and may also be used as shafts and hinge-, stop- or carrierpins, and are easily disassembled.
      • Thanks to their spiral shaped cross section (approximately 2.1/4 coils) these pins are very flexible and suitable for repeated use with dynamic loads. Equal stress distribution throughout their cross section against the hole wall produces a good press fit, which can absorb shear forces unaffected by the direction.
      • The pins are chamfered at both ends, so they can easily be inserted and installed automatically.
Verpackt pro 200
Nur komplette Verpackung

Spezifikationen

Durchmesser 3 mm
Länge 16 mm
Material Federstahl
Material technisch 420-545 HV30
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • Dimensions d1 and d2 in above table are before mounting.
    • V = minimum shear strength, double, in kN.
    • The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of coiled spring-type straight pins (spiral pins):
      • These pins are used for connections or the positioning of two or more parts and may also be used as shafts and hinge-, stop- or carrierpins, and are easily disassembled.
      • Thanks to their spiral shaped cross section (approximately 2.1/4 coils) these pins are very flexible and suitable for repeated use with dynamic loads. Equal stress distribution throughout their cross section against the hole wall produces a good press fit, which can absorb shear forces unaffected by the direction.
      • The pins are chamfered at both ends, so they can easily be inserted and installed automatically.

Maße

a ≈ 0.9
d1 (max.) 3.3
d1 (min.) 3.15
d2 (max.) 2.9
D (mm) 3
L (mm) 16
V 5.5

Normen

ISO 8750
DIN 7343

Artikelnummern

Artikelnummer 39140.030.016
EAN 8715492808219
UBB 950359055619
UNSPSC 31163201

Produkte ({0})

  Vorrat Nettopreis   Anmelden
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.