Produkte
Menu
Befestigung
Schrauben
Innensechskant/Torx und Stellschrauben
Muttern
Schrauben
Gewindestangen & Stiftschrauben
Scheiben und Ringe
Verankerungsprodukte
Stifte und Schlüssel
Nieten
Gewindenachschneiden & Schneideisen
Haken und Ösen
Technische Teile und Maschinenteile
Befestigungssortimente & Lagersysteme
Werkzeug & Systeme
Systeme, Möbel & Sicherheitsverschlüsse
Abstandhalter & Abstandsbolzen
Maschinenteile
Auslass
Werkzeuge & MRO
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
Spannbuchsen
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
Stifte und Schlüssel
Spannbuchsen
39150
39150.060.020
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
ISO 8748 Federstahl 420-545 HV30 6X20MM
Als Favorit hinzufügen
Previous
Next
/ Preis pro 
-
Exkl. MwSt
Artikelnummer
Durchmesser
Länge
Material
Federstahl
Material technisch
420-545 HV30
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Dimensions d
1
and d
2
in above table are before mounting.
V = minimum shear strength, double, in kN.
The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of coiled spring-type straight pins (spiral pins):
These pins are used for connections or the positioning of two or more parts and may also be used as shafts and hinge-, stop- or carrierpins, and are easily disassembled.
Thanks to their spiral shaped cross section (approximately 2.1/4 coils) these pins are very flexible and suitable for repeated use with dynamic loads. Equal stress distribution throughout their cross section against the hole wall produces a good press fit, which can absorb shear forces unaffected by the direction.
The pins are chamfered at both ends, so they can easily be inserted and installed automatically.
Alle Spezifikationen anzeigen
-
+
Verpackt pro 100
Nur komplette Verpackung
In den Warenkorb legen
Alle Varianten anzeigen
Spezifikationen & Normen
Downloads
Produktvarianten
Spezifikationen
Durchmesser
6 mm
Länge
20 mm
Material
Federstahl
Material technisch
420-545 HV30
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Dimensions d
1
and d
2
in above table are before mounting.
V = minimum shear strength, double, in kN.
The recommended tolerance class for the accommodating hole diameter d (nominal) is H12.Special features of coiled spring-type straight pins (spiral pins):
These pins are used for connections or the positioning of two or more parts and may also be used as shafts and hinge-, stop- or carrierpins, and are easily disassembled.
Thanks to their spiral shaped cross section (approximately 2.1/4 coils) these pins are very flexible and suitable for repeated use with dynamic loads. Equal stress distribution throughout their cross section against the hole wall produces a good press fit, which can absorb shear forces unaffected by the direction.
The pins are chamfered at both ends, so they can easily be inserted and installed automatically.
Maße
a ≈
1.5
d1 (max.)
6.4
d1 (min.)
6.18
d2 (max.)
5.85
D (mm)
6
L (mm)
20
V
30
Herunterladen PDF
Drucken
Normen
DIN
7344
ISO
8748
Artikelnummern
Artikelnummer
39150.060.020
EAN
8715492810120
UBB
950359073364
UNSPSC
31163201
Laden Sie das CAD-Modell herunter
Produkte ({0})
Alle Varianten anzeigen
Artikelnummer
Ihre Artikelnummer
Spezifikationen
Vorrat
Nettopreis
Preis pro
Menge
 
Vorrat
Nettopreis
Anmelden
Bisherige
Keine Ergebnisse für diese Filter
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.
Meine Kataloge
Standard
Gehen Sie zu meinen Katalogen
Bestellung fortsetzen