text.skipToContent text.skipToNavigation

Brady Tape B85-178X10M-584-SV

  1. Art nr 5Y311184
  2. UBB 500671514106
  3. UNSPSC 46180000
  4. Hersteller Artikel Nr 013585

Suitable for outdoor use.

Farbe Silber
Width (mm) 178
Adhesive component Permanent Acrylic
Basic material Reflective Tape
Brady material number B-584
Legend BBP85 Tape - 178mm silver reflective
Max. service temp. °C 70 °C
Min. service temp. °C -40 °C
Print technology Thermal Transfer
Printer compatibility BBP85; PowerMark
Ribbon series B85-R-220x60-BK
Industry Beverage processing;Buildings identification;Chemical;Construction;Education;Energy utilities;Food processing;Government;Healthcare;Manufacturing;Maritime;Mining;Oil & gas;Process;Pulp & paper;Tourism & recreation;Warehouse & logistics
Content (pcs) 1
Depth (mm) 390
Finish Gloss , Glanz , luciu , Połysk , Brillo , Lesk , Glanzend , Glossza , Gloss , lesk
Länge (L) (mm) 178
Länge (mtr) 10
Thickness 0.14
Type nr. B-584
Weight (g) 1234