text.skipToContent text.skipToNavigation

3M Antimüdigkeitsmatte 150MMX18,3M

  1. Art nr COZW153M
  2. EAN 5010027761353
  3. UBB 500614674736
  4. UNSPSC 27110000
  5. Hersteller Artikel Nr COZW15

3M™ Safety-Walk™ Slip Resistant Conformable Tape 500 Series, Black, 152 mm x 18.3 m, 1/Case

Slip resistant tape to help maintain a firm footing on irregular surfaces such as diamond tread plate, screw heads, ladder rungs, etc Mineral-coated, high friction slip-resistant surface Suitable for application in dry, wet or oily environments. Primarily for use on dimpled or patterned surfaces in industrial, food service or commercial areas. Aluminium backing conforms to irregular or contoured surfaces Applications: stairs, ladders, loading ramps, platforms, irregular surfaces like diamond plating or flat surfaces with rivets or screw heads

Farbe Schwarz
Width (mm) 152.4
Länge (L) (mm) 18300
Länge (mtr) 18.3
Type nr. 510