Stellringe
Alle kategorien
Verbindungselemente
Schnelle Suche
X
Suchen
Zurücksetzen
Startseite
Verbindungselemente
Scheiben und Ringe
Stellringe
37825
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
Stellringe/2x Sechskantschrauben DIN 703 Automatenstahl Blank
Previous
Next
Artikelnummer
Marke
Fabory
Material
Automatenstahl
Oberfläche
Blank
Info
These adjusting rings are equipped with hex socket set screws to ISO 4027 (DIN 914).
Adjusting rings with
d
1
≤ 70 are provided with one set screw, rings with larger diameter are provided with two set screws.
Alle Spezifikationen anzeigen
Alle Varianten anzeigen
Spezifikationen & Normen
Produktvarianten
Downloads
Spezifikationen
Marke
Fabory
Material
Automatenstahl
Oberfläche
Blank
Info
These adjusting rings are equipped with hex socket set screws to ISO 4027 (DIN 914).
Adjusting rings with
d
1
≤ 70 are provided with one set screw, rings with larger diameter are provided with two set screws.
Normen
DIN
703