text.skipToContent text.skipToNavigation

Metabo Hammer vrtáku 10,0X260MM

  1. ART NR 2T186591
  2. EAN 4007430103628
  3. UBB 500662436483
  4. UNSPSC 27112700
  5. Výrobní číslo položky 625242000

Cena za 
-


Balení: 1

Highest drill speed thanks to reduction in friction and improved impact transmission. The special cutting geometry on the chisel-shaped drill head ensures deep penetration in hardest concrete and granite Stable and durable centring point for high-precision spot-drilling, no running across smooth surfaces Power breakers cause micro tears in the material for a noticeable quicker drill progress The probability of snagging on concrete reinforcements is significantly reduced thanks to enlarged armouring phases., 2-spiral helix with its large geometry with reinforced core (KVS). Quick delivery of bore dust, reduces friction in drilled hole and improves the vibration behaviour. The narrower cutting width geometry at the front edge and the reinforced relief and core at the rear additionally reduce friction whilst ensuring high resistance to breakage at the same time For use in concrete, masonry, natural stone, granite

Typ Pro
Obsah (pcs) 10
Průměr (mm) 10
Typ drážky SDS-Plus
Montážní tloušťka 200 mm
Celková délka 260