text.skipToContent text.skipToNavigation

Metabo Drátěný kotouč 180MM P120

  1. ART NR 7A575686
  2. EAN 4007430431899
  3. UBB 500662841054
  4. UNSPSC 31191500
  5. Výrobní číslo položky 624101000

Cena za 
-


Balení: 1

Suitable for use throughout the metal industry, For rough and fine grinding jobs, Processing weld joints, removing rust, deburring, High cutting output with good tool life, Even grinding results, Fibre discs for clamping on backing pad!, Fibre discs for clamping on backing pad!

Suitable for use throughout the metal industry For rough and fine grinding jobs Processing weld joints, removing rust, deburring High cutting output with good tool life Even grinding results Maximum working speed 80 m/s Fibre discs for clamping on backing pad!

Velikost otvoru (mm) 22.2
Obsah (pcs) 25
Průměr (mm) 180
hrubost zrna P 120