text.skipToContent text.skipToNavigation

Metabo Beton vrtačka 15X150MM

  1. ART NR 2H544163
  2. EAN 4007430069887
  3. UBB 500662288058
  4. UNSPSC 27112700
  5. Výrobní číslo položky 627396000

Cena za 
-


Balení: 1

High-grade, robust concrete drill bit according to DIN 8039 with carbide insert 130°, especially heat-resistant, very long tool life, with special groove for quick discharge of borehole cuttings Also suitable for light hammer drills with a three-jaw chuck Suitable for drilling in granite, concrete, masonry, natural and artificial stone Suitable for drilling in concrete, masonry, natural and artificial stone

Obsah (pcs) 1
Průměr (mm) 15
Montážní tloušťka 90 mm
Celková délka 150
Typ Pro