text.skipToContent text.skipToNavigation

KLNE ULTRA HAND TOWELS F1 M

  1. ART NR 7P615928
  2. EAN 5027375040924
  3. UBB 500702905513
  4. UNSPSC 47130000
  5. Výrobní číslo položky 6778

Cena za 
-


Balení: 15
Pouze celé balení

Kleenex® Ultra™ Super Soft Hand Towels are softer, more absorbent and Stronger than conventional towels, adding a touch of luxury to food contact areas and office and hotel washrooms with a high-quality image. The unique Airflex™ technology ensures that each towel is ultra absorbent and Strong, even when wet, preventing them from becoming soggy or ripping. The clever, interfolded design helps to prevent towels from ripping when being pulled from the dispenser, and ensures only single towels are dispensed each time, reducing mess and wastage. Kleenex® Ultra™ Super Soft Hand Towels are FSC certified, giving assurance that they are made from or contain wood that comes from FSC certified forests. These forests are managed to meet the social, economic and ecological needs of present and future generations. Individual sheet size 31.5cm (L) x 21.5cm (W). Compatible with Aquarius™ Folded Hand Towel Dispensers (product code 6945, 6956 and 7171) and Kimberly-Clark Professional™ Folded Hand Towel Dispensers (product codes 8971 and 9962).

Interfolded hand towels that dispense one at a time, reducing waste and keeping refill frequency and costs to a minimum Made using unique Airflex™ Technology. Soft, Strong & highly absorbent, even when wet. FSC Certified Compatible with Aquarius™ Folded Hand Towel Dispensers (product code 6945, 6956 and 7171) and Kimberly-Clark Professional™ Folded Hand Towel Dispensers (product codes 8971 and 9962). Ideal for adding a touch of luxury to food contact areas and office and hotel washrooms with a high-quality image. Soft, Strong and absorbent hand towels that provide a quality feel whenever used

Název barvy Bílá
ISO ISO 14001; ISO 9001