text.skipToContent text.skipToNavigation

KIPP Indexing plungers, short, lockout type, without locknut Metrický jemný závit Steel 5.8, hardened pin, plastic grip Black oxide 4MM

  1. ART NR 58674.000.004
  2. EAN 4059245012725
  3. UBB 500690006563
  4. UNSPSC 31162807
  5. Výrobní číslo položky K0631.7004

Cena za 
-


Balení: 4
Pouze celé balení
Třída 5.8
Materiál (dlouhý název) Ocel
Povrchová úprava Black Oxide
Závit Metrický jemný závit
Info Material: Steel grade 5.8. Mushroom knob black grey thermoplastic. Version: Indexing pin hardened, ground, black oxidized. Note: Indexing plungers are used to prevent any change in position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged. The lockout types are recommended for applications in which the pin is disengaged over extended periods and should be prevented from springing back.

Specifikace

D1 M8
H 4
L2 6
SW1 10
F x 30° 1
D2 18
L1 6
F2 = springiness end in N 12
L 29.5
P 1
F1 = springiness beginning in N 4