text.skipToContent text.skipToNavigation

KIPP Indexing plungers, non-lockout type, without locknut Stainless steel 1.4305, hardened pin, plastic grip 12MM

  1. ART NR 58567.000.012
  2. EAN 4059245010233
  3. UBB 500689859311
  4. UNSPSC 31162807
  5. Výrobní číslo položky K0338.01412

Cena za 
-


Balení: 1
Materiál (dlouhý název) Nerezocel
Technický materiál 1.4305
Závit Metrický závit
Info Material: Stainless steel. Threaded sleeve 1.4305. Indexing pin 1.4034. Mushroom knob black grey thermoplastic. Version: Indexing pin hardened, ground and bright. Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged..

Specifikace

H 12
SW1 22
P 1.5
D2 33
L3 25
F1 = springiness beginning in N 15
F2 = springiness end in N 39
L1 28
F x 30° 2.8
D1 M20
L2 14
L 78