text.skipToContent text.skipToNavigation

KIPP Indexing plungers, non-lockout type, with locknut Metrický jemný závit Stainless steel 1.4305, hardened pin, stainless steel grip 16MM

  1. ART NR 58681.000.016
  2. EAN 4059245010004
  3. UBB 500690011597
  4. UNSPSC 31162807
  5. Výrobní číslo položky K0632.002516

Cena za 
-


Balení: 1
Materiál (dlouhý název) Nerezocel
Technický materiál 1.4305
Závit Metrický jemný závit
Info Material: Stainless steel. Threaded sleeve 1.4305. Indexing pin 1.4034. Mushroom knob 1.4305, electrolytic-polish. Version: Bright. Indexing pin hardened, ground. Note: Indexing plungers are used to prevent any change in locking position due to lateral forces. A new locking position can only be set after the pin has been manually disengaged.

Specifikace

L1 32
D1 M24
L 106
SW1 27
SW2 36
P 2
H 16
D2 40
F2 = springiness end in N 46
F x 30° 3.2
L2 18
L3 28
F1 = springiness beginning in N 20