text.skipToContent text.skipToNavigation

KIPP Ball lock pins, self-locking Nerezová ocel 16X70MM

  1. ART NR 58650.160.070
  2. EAN 4059245023363
  3. UBB 500689919396
  4. UNSPSC 31162807
  5. Výrobní číslo položky K0364.3116070

Cena za 
-


Balení: 1
D1 16
L 70
Materiál (dlouhý název) Nerezocel
Info Material: Metal parts stainless steel. Version: Bright. Note: Ball lock pins are used for quick and easy fastening and joining of parts and work pieces. The two balls are disengaged by pressing the push button and the pin can be slipped into holes in the work pieces. Release the button to lock the balls and secure the connection. Corrosion resistant. Option for connecting retaining cable. Application temperature max. +250 °C. Shearing force double shear (F) = S · τ aB max. Accessories: Safety spiral cable K0367. Retaining cable with loop K0367. Key ring K0367.Bushing for ball lock pins K0724.
  1. Vyberte jiné rozměry

Specifikace

Receiving hole (H11) 16
D 33
D1 16
D2 19
D3 20
L1 13.3
L2 34.6
Střižná síla (dvojitý střih), max. (kN) 153