text.skipToContent text.skipToNavigation

KIMB TOILETSEAT+SURFACE CLEANER 400ML

  1. ART NR 6S358217
  2. EAN 5027375047688
  3. UBB 500702943308
  4. UNSPSC 47130000
  5. Výrobní číslo položky 7135

Cena za 
-


Balení: 1

Kimberly-Clark Professional™ helps you make a difference, with innovative solutions delivering consistent performance and value away from home. The Kimberly-Clark Professional™ Toilet Seat & Surface Cleaner Dispenser provides a stylish slimline design, promoting hygiene and helping to manage costs through controlled dispensing. Designed to work in perfect harmony with Scott® Toilet Seat and Surface Cleaner, it is ideal for any washroom. Each case contains 1 x Kimberly-Clark Professional™ Toilet Seat & Surface Cleaner Dispenser, white. Dispenser size 20 cm (L) x 9 cm (l) x 10 cm (D). Compatible with 6374.

Provides a stylish slimline design, promoting hygiene. Ideal for high hygiene washrooms, with an easy to maintain solution. Helps to manage costs through controlled dispensing. Compatible with 6374. Simple to unlock and refill, with a window to gauge refill needs Easy to keep Clean with no dirt or dust traps

Název barvy Bílá
ISO ISO 9001