text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated yellow passivated 3X30MM

Article number
Diameter
Length
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.
    • Warning: electroplating of these products may cause hydrogen embrittlement.

Specifications

Diameter 3 mm
Length 30 mm
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.
    • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 3
dk (max.) 5.9
k (max.) 1.9
L (mm) 30
No. cross recess 1

Article numbers

Article number 29440.030.030
EAN 8715492958570
UBB 950350042418
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.