text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated large pack 3X25MM

Article number
Diameter
Length
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.
    • Warning: electroplating of these products may cause hydrogen embrittlement.large pack

Specifications

Diameter 3 mm
Length 25 mm
Driving features Pozidriv
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.
    • Warning: electroplating of these products may cause hydrogen embrittlement.large pack

Dimensions

D (mm) 3
dk (max.) 5.9
k (max.) 1.9
L (mm) 25
No. cross recess 1

Article numbers

Article number 29242.030.025
EAN 8715492953285
UBB 950350380412
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.