text.skipToContent text.skipToNavigation

Cover for countersunk head screw with hole Plastic Polyamide (nylon) 6.6 2,5X12-7038


Article number
Diameter
Class 6.6
Material Plastic
Material technical Polyamide (nylon)
Ral 7038
Packed per 200
Full Box only

Specifications

Diameter 2.5 mm
Class 6.6
Material Plastic
Material technical Polyamide (nylon)
Ral 7038

Dimensions

d1 2.5
d2 12
D (mm) 2.5

Article numbers

Article number 25860.257.038
EAN 8715492649638
UBB 950356619417
UNSPSC 31162806

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.