text.skipToContent text.skipToNavigation

Structural assembly set ISO metric thread EN 15048 Steel Hot dip galvanized 4.6/5 M12X55

Article number
Diameter
Length
Class 4.6/5
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right

Specifications

Diameter M12
Length 55 mm
Class 4.6/5
Driving features Hexagon
Head shape Hexagon head
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • Full boxes only.
  • European constructions must comply with the Construction Products Regulation (CPR) in order to ensure the safety of persons and objects.
  • Generally, construction products according to harmonized European standards (hEN standards) should be used for this purpose. Bolting assemblies for non-preloaded structural bolting according to EN 15048-1 are compliant with the CPR.
  • The manufacturer of the assemblies is CE certified for their production.
  • Hex bolts DIN 7990 and nuts ISO 4032 are packaged together in single sealed boxes.
  • A Declaration of Performance (DoP) is available.ISO metric

Dimensions

b 20.5
d-D M12
k 8
L (mm) 55
m 10.8
P 1.75
s 18

Standards

EN 15048

Article numbers

Article number 08440.120.055
EAN 8717077305632
UBB 500650911620
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.