text.skipToContent text.skipToNavigation

Spherical spring lock washer DIN 74361-2 C Spring steel Zinc plated M12


Article number
Diameter
For nom. size 12
Material Spring steel
Surface treatment Zinc plated
Packed per 100
Full Box only

Specifications

Diameter M12
For nom. size 12
Material Spring steel
Surface treatment Zinc plated

Dimensions

d6 12.5
d7 23
h6 5

Standards

DIN 74361-2C

Article numbers

Article number 72035.120.001
EAN 8717077259775
UBB 500649102554
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.