text.skipToContent text.skipToNavigation

Grooved pin, full length taper grooved DIN 1471 Free-cutting steel 2X6MM


Article number
Diameter
Length
Material Free-cutting steel
Info
  • V = minimum shear strength double shear in kN (valid for steel pins only).
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d1 (nominal) is H11.
  • The nominal length (L, tolerance class js15) does not include the rounded ends.
Packed per 200
Full Box only

Specifications

Diameter 2 mm
Length 6 mm
Material Free-cutting steel
Info
  • V = minimum shear strength double shear in kN (valid for steel pins only).
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d1 (nominal) is H11.
  • The nominal length (L, tolerance class js15) does not include the rounded ends.

Dimensions

c ≈ 0.25
d1 2
d2 ≈ 2.15
D (mm) 2
L (mm) 6
r ≈ 2
Tolerance h9
V 2.85

Standards

ISO ≈8744
NEN ≈2602
DIN 1471

Article numbers

Article number 39710.020.006
EAN 8715492823960
UBB 950359125347
UNSPSC 31163215

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.