text.skipToContent text.skipToNavigation

Parallel key high type DIN 6885 A Stainless steel A5 (1.4571) 3X3X20MM

Article number
Length
Material Stainless steel
Material technical A5 (1.4571)
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.

Specifications

Length 20 mm
Material Stainless steel
Material technical A5 (1.4571)
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.

Dimensions

b 3
For shaft ø 8
For shaft ø ≤ 10
h 3
L (mm) 20

Standards

ISO R773
DIN 6885-A
NEN 2430
BS 4235-1

Article numbers

Article number 53710.033.020
EAN 8715492956927
UBB 500697377942
UNSPSC 31163207

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.