text.skipToContent text.skipToNavigation

Parallel key high type DIN 6885 A Stainless steel A5 (1.4571) 3X3X10MM

Article number
Length
Material Stainless steel
Material technical A5 (1.4571)
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.

Specifications

Length 10 mm
Material Stainless steel
Material technical A5 (1.4571)
Info
  • Tolerance classes for dimensions b and h according to DIN 6880.

Dimensions

b 3
For shaft ø 8
For shaft ø ≤ 10
h 3
L (mm) 10

Standards

DIN 6885-A
BS 4235-1
ISO R773
NEN 2430

Article numbers

Article number 53710.033.010
EAN 8715492956903
UBB 500697377785
UNSPSC 31163207

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.