text.skipToContent text.skipToNavigation

Parallel pin (dowel pin) m6 DIN 7 Free-cutting steel 16X90MM


Numero articolo
Diametro
Lunghezza
marca Fabory
d1 (m6) 16
Material Free-cutting steel
Weight per piece (g) 146
Info
  • Parallel pins are designed for the fastening of two or more individual elements. A friction type connection can be achieved by the selection of suitable fits. If such connection is meant to be disconnected repeatedly, then it becomes preferable to use taper pins in accordance with DIN 1.
  • d x L: The nominal length (L) does not include the rounded ends.
Confezionato per 10
Solo full box

Specifiche

Diametro 16 mm
Lunghezza 90 mm
marca Fabory
d1 (m6) 16
Material Free-cutting steel
Weight per piece (g) 146
Info
  • Parallel pins are designed for the fastening of two or more individual elements. A friction type connection can be achieved by the selection of suitable fits. If such connection is meant to be disconnected repeatedly, then it becomes preferable to use taper pins in accordance with DIN 1.
  • d x L: The nominal length (L) does not include the rounded ends.
Codice merceologico

Dimensioni

c (max.) 2.5
D (mm) 16
L (mm) 90
r ≈ 16

Standard

BS ≈1804-2
ISO ≈2338
DIN 7

Numeri di articolo

Numero articolo 39070.160.090
EAN 8717077041769
UBB 500644923467
UNSPSC 31163203

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.