Cylindrical head socket cap screws
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
Cylindrical head socket cap screws
07015
07015.030.030
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
Hexagon socket head cap screw DIN 912 Steel Plain 10.9 M3X30
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
Diameter
Length
Class
10.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
View all specifications
-
+
Packed per 500
Full Box only
Add to cart
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Diameter
M3
Length
30 mm
Class
10.9
Driving features
Hexagon socket
Head shape
Cylindrical head
Material
Steel
Thread direction
Right
Surface treatment
Plain
Thread
Metric thread
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
Dimensions
b
18
d-D
M3
dk (max.)
5.5
Full thread if L ≤
20
k (max.)
3
L (mm)
30
P
0.5
s
2.5
Download as PDF
Print
Standards
NEN
1241
BS
4168-1
NF
E25-125
DIN
912
ISO
4762
ASME
B18.3.1M
Article numbers
Article number
07015.030.030
EAN
8717077053724
UBB
500645040824
UNSPSC
31161605