text.skipToContent text.skipToNavigation

Grooved pin with round head ISO 8746 Aluminium 1,6X6MM

Article number
Diameter
Length
Material Aluminium
Info
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d1 (nominal) is H11.

Specifications

Diameter 1.6 mm
Length 6 mm
Material Aluminium
Info
  • Diameter d2 is the diameter over the grooved edges (valid for steel pins only).
  • The recommended tolerance class for the accommodating hole diameter d1 (nominal) is H11.

Dimensions

c ≈ 0.48
d1 1.6
d2 ≈ 1.7
D (mm) 1.6
dk (max.) 3
k (max.) 1.1
L (mm) 6
r ≈ 1.6
Tolerance +0/0.05

Standards

ISO 8746-A

Article numbers

Article number 39780.016.006
EAN 8717077327252
UBB 500651127945
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.