text.skipToContent text.skipToNavigation

Carriage bolt fully threaded DIN ≈603 Stainless steel A2 M5X50

Article number
Diameter
Length
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Specifications

Diameter M5
Length 50 mm
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Dimensions

d-D M5
dk (max.) 13.55
k (max.) 3.3
L (mm) 50
P 0.8
fn (max.) 4.1
Vn (max.) 5.48

Standards

ISO ≈8677
DIN ≈603

Article numbers

Article number 51501.050.050
EAN 8715492038708
UBB 500696061141
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.