text.skipToContent text.skipToNavigation

Carriage bolt DIN 603 Steel Plain 8.8 M6X50

Article number
Diameter
Length
Threaded pitch (P) 1
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Diameter M6
Length 50 mm
Threaded pitch (P) 1
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

b (min.): 125mmL≤200mm 24
b (min.): L≤125mm 18
d-D M6
dk (max.) 16.55
k (max.) 3.88
L (mm) 50
P 1
fn (max.) 4.6
Vn (max.) 6.48

Standards

DIN 603
NEN ≈303
BS ≈4933
ISO ≈8677

Article numbers

Article number 08310.060.050
EAN 8715492558282
UBB 950351617515
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.