text.skipToContent text.skipToNavigation

Steel Plain 40X70X65MM


Article number
Diameter
Length
Material Steel
Surface treatment Plain
Type no. VP
Info
  • The cylindrical bush type VP is designed to accomodate torsional movements and axial and radial loads.
  • It consists of two concentric sleeves with rubber, 60° IRH, securely bonded between them.
Packed per 1

Specifications

Diameter 40 mm
Length 65 mm
Material Steel
Surface treatment Plain
Type no. VP
Info
  • The cylindrical bush type VP is designed to accomodate torsional movements and axial and radial loads.
  • It consists of two concentric sleeves with rubber, 60° IRH, securely bonded between them.

Dimensions

d1 40
d2 70
D (mm) 40
Fa (max.) (N) 8300
Fr (max.) (N) 20500
i 55
L (mm) 65
α (max.) ino 7
β (max.) ino 12

Article numbers

Article number 57807.470.065
EAN 8715492878922
UBB 950185032501
UNSPSC 26101765

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.