text.skipToContent text.skipToNavigation

Slotted raised countersunk head tapping screw DIN 7973 C Steel Nickel plated ST3,9X9,5MM

Article number
Diameter
Length
Driving features Slotted
Head shape Countersunk oval head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread

Specifications

Diameter 3.9 mm
Length 9.5 mm
Driving features Slotted
Head shape Countersunk oval head
Material Steel
Surface treatment Nickel plated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 3.9
dk 7.5
f ≈ 1.3
k ≈ 2.3
L (mm) 9.5
n 1
P 1.4

Standards

BS 4174
ISO 1483 C
NF E25-661 C
DIN 7973 C

Article numbers

Article number 26040.039.009
EAN 8715492651433
UBB 950352052514
UNSPSC 31161507

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.