text.skipToContent text.skipToNavigation

Hook anchor with 50mm hook Steel Zinc plated 4.8 M12X250


Article number
Diameter
Length
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info 50mm hook
Packed per 1

Specifications

Diameter M12
Length 250 mm
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info 50mm hook

Dimensions

a 150
d-D M12
L (mm) 250
P 1.75

Article numbers

Article number 20630.120.250
EAN 8715492609496
UBB 950352032318
UNSPSC 31161601

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.