text.skipToContent text.skipToNavigation

Hook anchor with 50mm hook Steel Plain 4.8 M10X200

Article number
Diameter
Length
Material Steel
Surface treatment Plain
Thread Metric thread
Info 50mm hook

Specifications

Diameter M10
Length 200 mm
Material Steel
Surface treatment Plain
Thread Metric thread
Info 50mm hook

Dimensions

a 150
d-D M10
L (mm) 200
P 1.5

Article numbers

Article number 20610.100.200
EAN 8715492609090
UBB 950352029025
UNSPSC 31161601

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.