text.skipToContent text.skipToNavigation

Hook anchor with 100mm hook Steel Plain 4.8 M16X600

Article number
Diameter
Length
Material Steel
Surface treatment Plain
Thread Metric thread
Info 100mm hook

Specifications

Diameter M16
Length 600 mm
Material Steel
Surface treatment Plain
Thread Metric thread
Info 100mm hook

Dimensions

a 150
d-D M16
L (mm) 600
P 2

Article numbers

Article number 20620.160.600
EAN 8715492609281
UBB 950352030338
UNSPSC 31161601

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.