text.skipToContent text.skipToNavigation

Concrete anchoring screw hexagon type BT Steel Zinc plated BT 8X50


Blue-Tips Screwbolts Hex Head Blue-Tip screwbolts are one-piece heavy duty concrete screws with ETA option 1 approval Approved for very small edge distances One piece design for easy installation Dust relief thread allows for low installation torque Applications Racking & Shelving Temporary supports Fencing Railings & Handrails Stadium seating Fastening base plates to steel and metal

Article number
Diameter
Length
Material Steel
Approval ETA Option 1
Surface treatment Zinc plated
Packed per 50
Full Box only

Specifications

Diameter 8 mm
Length 50 mm
Material Steel
Approval ETA Option 1
Surface treatment Zinc plated
Info
  • d = Nominal diameter of drill bit.
  • Nrec = Recommended load in kN.
  • s = Width across flats.
  • tfix = Grip range.

Dimensions

D (mm) 8
L (mm) 50
Nrec 1.9
s 13
tfix 5
Type BT

Description

Blue-Tips Screwbolts Hex Head Blue-Tip screwbolts are one-piece heavy duty concrete screws with ETA option 1 approval Approved for very small edge distances One piece design for easy installation Dust relief thread allows for low installation torque Applications Racking & Shelving Temporary supports Fencing Railings & Handrails Stadium seating Fastening base plates to steel and metal

Article numbers

Article number 70560.080.050
UBB 500679565787
UNSPSC 31162101
Manufacturer article nr  DFM1410180

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.