text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Hide me
Products
Menu
Fastening
Bolts
Sockets & Set Screws
Nuts
Screws
Threaded Rods & Studbolts
Washers & Rings
Anchoring products
Pins & Keys
Riveting
Thread Repair & Inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Premium Stainless Steel Hardware
Systems, furniture & security fasteners
Spacers & Standoffs
Machine parts
Outlet
Tools & MRO
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Automotive & fleet
Adhesives, sealants & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Technical chemicals
Hydraulics, pneumatics & plumbing
Welding, soldering & gas app.
Special offers
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Heavy
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Fasteners
Anchoring products
Heavy
70560
70560.100.060
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Concrete anchoring screw hexagon type BT Steel Zinc plated BT 10X60
Add to catalogue
Not available anymore
Previous
Next
Article number
Diameter
Length
Material
Steel
Approval
ETA Option 1
Surface treatment
Zinc plated
Info
d = Nominal diameter of drill bit.
N
rec
= Recommended load in kN.
s = Width across flats.
t
fix
= Grip range.
View all specifications
Specifications & standards
Downloads
Product variants
Specifications
Diameter
10 mm
Length
60 mm
Material
Steel
Approval
ETA Option 1
Surface treatment
Zinc plated
Info
d = Nominal diameter of drill bit.
N
rec
= Recommended load in kN.
s = Width across flats.
t
fix
= Grip range.
Dimensions
D (mm)
10
L (mm)
60
Nrec
2.6
s
17
tfix
5
Type
BT
Download as PDF
Print
Description
Blue-Tips Screwbolts Hex Head Blue-Tip screwbolts are one-piece heavy duty concrete screws with ETA option 1 approval Approved for very small edge distances One piece design for easy installation Dust relief thread allows for low installation torque Applications Racking & Shelving Temporary supports Fencing Railings & Handrails Stadium seating Fastening base plates to steel and metal
Article numbers
Article number
70560.100.060
UBB
500679566025
UNSPSC
31162101
Manufacturer article nr
DFM1410280
For this product there are no documents available to download
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering