text.skipToContent text.skipToNavigation

Protecting cap for hexagon bolts, screws and nuts Black Plastic Polyethylene M7


Article number
Diameter
Color Black
For use with M7
Material Plastic
Material technical Polyethylene
Packed per 100
Full Box only

Specifications

Diameter M7
Color Black
For use with M7
Material Plastic
Material technical Polyethylene

Dimensions

d-D M7
h 7.4
H 14.2
s 11
s1 10.8
s2 12.5

Article numbers

Article number 56661.070.001
EAN 8715492864727
UBB 950356181640
UNSPSC 31162806

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.