text.skipToContent text.skipToNavigation

Hex press nut Kh=1,4 Steel Zinc plated 6 Kh=1,4 M2,5

Article number
Diameter
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info Kh=1,4

Specifications

Diameter M2.5
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info Kh=1,4

Dimensions

d-D M2.5
d2 4.5
h 3
Hole ø (H11) 4.5
kh 0.9
m 1.6
Material thickness (min.) 1
P 0.45
s 5.5

Article numbers

Article number 15010.025.001
EAN 8712423009745
UBB 500654326221
UNSPSC 31161724

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.