text.skipToContent text.skipToNavigation

Self-clinching round rivet bush SWG Stainless steel A1 M4-10SWG

Article number
Material Stainless steel
Material technical A1
Thread direction Right
Thread Metric thread
Info
  • p = material thickness = grip range

Specifications

Material Stainless steel
Material technical A1
Thread direction Right
Thread Metric thread
Info
  • p = material thickness = grip range

Dimensions

d-D M4
d1 4
d2 6.73
d3 9.52
Hole ø (mm) 6.73
m 3.17

Article numbers

Article number 51226.040.010
EAN 8712423011632
UBB 500654593101
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.