text.skipToContent text.skipToNavigation

Self-clinching round rivet bush SWG Stainless steel A1 M3-18SWG

Article number
Material Stainless steel
Material technical A1
Thread direction Right
Thread Metric thread
Info
  • p = material thickness = grip range

Specifications

Material Stainless steel
Material technical A1
Thread direction Right
Thread Metric thread
Info
  • p = material thickness = grip range

Dimensions

d-D M3
d1 3
d2 5.54
d3 7.92
Hole ø (mm) 5.54
m 3.17

Article numbers

Article number 51226.030.018
EAN 8712423011618
UBB 500654592947
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.