text.skipToContent text.skipToNavigation

Self-clinching round rivet bush SWG Steel Plain M5-10SWG

Article number
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • p = material thickness = grip range

Specifications

Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • p = material thickness = grip range

Dimensions

d-D M5
d1 5
d2 7.92
d3 11.1
Hole ø (mm) 7.92
m 3.81

Article numbers

Article number 12484.050.010
EAN 8712423017467
UBB 500654555654
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.