text.skipToContent text.skipToNavigation

Self-clinching round rivet bush SWG Steel Plain M3-20SWG

Article number
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • p = material thickness = grip range

Specifications

Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
Info
  • p = material thickness = grip range

Dimensions

d-D M3
d1 3
d2 5.54
d3 7.92
Hole ø (mm) 5.54
m 3.17

Article numbers

Article number 12484.030.020
EAN 8712423017399
UBB 500654554905
UNSPSC 31162400

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.