text.skipToContent text.skipToNavigation

Bahco Auger bit 13


Auger bit for drilling in wood One section of tang with hexagonal shank for firm grip in the chuck. Additional 15 mm long section with four flat sides, suitable for hand braces Spirals with Levin pattern Lacquered for rust protection Sizes 6 to 38 mm

Article number S5040.130.001
Total length
Diameter drill
Holding system Hexagon holder
Suitable for wood Yes
Cutting material Other
Packed per 1

Specifications

Total length 190
Diameter drill 13
Holding system Hexagon holder
Suitable for wood Yes
Cutting material Other
Shank shape Other
Spiral drill Yes

Description

Auger bit for drilling in wood One section of tang with hexagonal shank for firm grip in the chuck. Additional 15 mm long section with four flat sides, suitable for hand braces Spirals with Levin pattern Lacquered for rust protection Sizes 6 to 38 mm

Article numbers

Article number S5040.130.001
EAN 7311518011031
UBB 400153341351
UNSPSC 23241639
Manufacturer article nr  9526-13
Do not close this page. This message will disappear, when the page is fully loaded.