text.skipToContent text.skipToNavigation

ASME B18.16.6 Steel ASME B18.16.6 Zinc plated yellow passivated Gr.C 1/4-28

Article number
Diameter
Class Gr.C
Driving features Hexagon
Material Steel
Material technical ASME B18.16.6
Thread direction Right
Surface treatment Zinc plated yellow passivated

Specifications

Diameter 1/4 Inch
Class Gr.C
Driving features Hexagon
Material Steel
Material technical ASME B18.16.6
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Unified National Fine
Threads per inch 28

Dimensions

A 0.439
C 0.288

Standards

ASME B18.16.6

Article numbers

Article number U12960.025.0002
EAN 8715492905819
UBB 500621106193
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.