text.skipToContent text.skipToNavigation

ASME B18.16.6 Stainless steel ASTM F594 304 CW 1/2-20

Article number
Diameter
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Fine

Specifications

Diameter 1/2 Inch
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Fine
Threads per inch 20

Dimensions

A 0.752
C 0.573

Standards

ASME B18.16.6

Article numbers

Article number U51960.050.0002
EAN 8715492905956
UBB 500621349082
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.