text.skipToContent text.skipToNavigation

ASME B18.16.6 Stainless steel ASTM F594 304 CW #10-32

Article number
Diameter
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Fine

Specifications

Diameter NO.10
Class CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 304
Thread direction Right
Thread Unified National Fine
Threads per inch 32

Dimensions

A 0.376
C 0.241

Standards

ASME B18.16.6

Article numbers

Article number U51960.019.0002
EAN 8715492905901
UBB 500621348589
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.