text.skipToContent text.skipToNavigation

Curved spring lock washer DIN 128 A Phosphor bronze CU4 M18

Specifications

Diameter M18
For nom. size 18
Material Phosphor bronze
Material technical CU4

Dimensions

d1 (min.) 18.2
d2 (max.) 29.4
h (max.) 4.5
s 2.8

Standards

DIN 128-A

Article numbers

Article number 50500.180.001
EAN 8715492247421
UBB 950357111265
UNSPSC 31161811

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.