text.skipToContent text.skipToNavigation

Serrated lock washer with external teeth DIN 6798 A Phosphor bronze CU4 M8


Article number
Diameter
For nom. size 8
Material Phosphor bronze
Material technical CU4
Packed per 200
Full Box only

Specifications

Diameter M8
For nom. size 8
Material Phosphor bronze
Material technical CU4

Dimensions

d1 (min.) 8.4
d2 (max.) 15
h ≈ 2.4
s1 0.8

Standards

NF E27-624
DIN 6798-A

Article numbers

Article number 50540.080.001
EAN 8715492247575
UBB 950357112743
UNSPSC 31161801

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.